2 Seater Rattan Chair Garden Furniture Wicker Patio Love Seat Outdoor with Table841-149GY

Order Code: ZT3351085S

£209.99 Inc VAT (20%)


Description

DUO SEAT DESIGN: Connected all over, the 2 seater garden sofa combines two seats and a middle table the ideal spot for relaxing with a friend in the sun and catching up over a coffee. METAL WRAPPED IN RATTAN: The powder coated, rust-resistant steel of the 2 seater rattan sofa ensures a strong and stable base, with the PE wicker making it sturdy, durable, easy to clean and resistant to UV and light water damage. COMFORTABLE AND SUPPORTIVE: Two padded seat cushions of the rattan bench for you to sit peacefully, with a high back and armrests to encourage correct posture. Cushion covers are fire-retardant and can be spot cleaned easily. MIDDLE TABLE: Ideal for keeping drinks, food, books etc. close, with a sleek and black tempered glass top which is easy to clean and maintainFOUR LEGS: Keeps the rattan garden sofa balanced and stable, with foot pads to protect the floor beneath. DIMENSIONS: 84H x 133W x 65Dcm. Seat: 40H x 47W x 48Dcm. MAXIMUM LOAD WEIGHT 160KG PER SEAT. EASY TO ASSEMBLE.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome