Inc VAT (20%)
RATTAN SUN LOUNGER: Hand woven with PE wicker, it is durable and UV and weather resistant.STURDY STEEL FRAME: Powder coated to ensure extra strength for years to come.COMFORTABLE: Thick padded cushion seat with a removable headrest allows you to relax peacefully for hours on end.ADJUSTABLE BACKREST: Can be moved into five different positions to suit your preferences.TWO WHEELS: Easy to move. DIMENSIONS: 200L x 73W x 30-103Hcm. MAXIMUM WEIGHT CAPACITY 160KG. ASSEMBLY REQUIRED
Assembly:
Required
Product Type:
Sun Loungers
Material:
Steel
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy