Inc VAT (20%)
SET OF TWO: The perfect two seats for taking with you on camping trips, outdoor dining, picnics or even keeping at home for when guests come over.FOLDING DESIGN: Lightweight and completely portable, this set is perfect for packing up in your car or storing away when not needed in your home.METAL FRAME: Powder coated for extra strength, each chair is sturdy and durable. Combines a high back, wide seat and mid-rise arms for comfort and support. TEXTLINE SEAT: Allows your skin to breathe whilst seated – ideal for the hotter days.DIMENSIONS: 94H x 58L x 64Wcm. Seat: 45W x 47Dcm. Folded: 17H x 86L x 58Wcm.MAXIMUM WEIGHT 100KG PER SEAT. NO ASSMEBLY REQUIRED.
Material:
Metal
Product Type:
Garden Chairs
Maximum Weight Capacity:
100kg per seat
Frame Material:
Metal
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy