1. Furniture, Linens & Decor/
  2. Outdoor Furniture & Storage/
  3. Patio Furniture/
  4. Outdoor Chairs
Zero Gravity Lounger Chairs, Folding Reclining with Shade Cover

Zero Gravity Lounger Chairs, Folding Reclining with Shade Cover


2 Variants From
£79.99

Inc VAT (20%)

See 2 Product Variants
£79.99

Description

ZERO GRAVITY: Cool design outdoor chair for a stress-free weightless, keeping you relaxed. Ideal for your patio, garden, balcony or any other indoor/outdoor areas.ADJUSTABLE RECLINING POSITION: Relax with the smooth recline function. Padded seating with removable padded headrest for added comfort in lounging timeSOLID: Steel frame is strong, anti-peeling and corrosion resistant. Fabric seat to sit with support. Foldable - easy to carry and store.CUP HOLDER AND CANOPY: Shade keeps you cool as you recline. Tray with cup holder allows easy access to drinks, magazines, phones, tablets and other small items.DIMENSIONS: 89D x 65W x 113Hcm. Folded: 96L x 65W x 14Hcm. Max Load: 120kg.

Feature Attributes

Product Type:

Lounger Chair

Frame Material:

Steel

Seat Material:

Fabric