8Pcs Patio Rattan Seating Garden Furniture Set Table w/Cushions 6 Seater860-072CG

Order Code: ZT3348072S

£999.99 Inc VAT (20%)


Description

EIGHT PIECE OUTDOOR SEATING SET: Includes four seats, two corner seats, a corner table and a coffee table with a tempered glass top.MULTI-ARRANGEABLE: Can be set up in several ways. Can be joined with multiple sets to create more seating sets for cafes, restaurants and bars.DURABLE WICKER CONSTRUCTION: Made with high quality PE rattan material and a solid powder coated metal frame, which is maintenance free, rust proof and suitable all types of weather.PADDED CUSHIONS: Seat and back cushions provide all-day comfort. Zip fastening on covers for easy removal to clean.HIDDEN STORAGE: Great for quickly and conveniently storing away any mess in a hurry. DIMENSIONS: Seat: 66L x 58W x 66Hcm. Corner seat: 66L x 66W x 66Hcm. Corner table: 66L x 66W x 66Hcm. Coffee table: 58L x 58W x 37Hcm.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome