Outdoor Dining Table and Folding Chairs Set


Select
£499.99 Inc VAT (20%)


See all variants from £499.99

Description

Seven-piece dining set: Includes a rectangular patio table and six matching chairs. This six-seater garden table and chairs set is ideal for relaxing and eating with family and friends, outdoors anywhere.Five-position folding chairs: Backs of these chairs can be set to different positions - easy to pick the position which you like. Folding garden furniture makes each chair easy to move and store.Tempered glass dining table: A sleek and solid surface for the table. Wipes clean easily. A practical place to dine from.Aluminium frames: Each piece of this outdoor dining set has a strong core structure, with a special coating for protection against the elements. Adjustable feet for balance.Dimensions: Table: 74H x 150L x 90Wcm. Chair: 108H x 54W x 66Dcm. Seat: 44W x 45Dcm. Maximum load: Table: 50kg. Chair: 130kg. Assembly required.

Feature Attributes

Material:
Aluminium
Chair Dimensions:
108H x 54W x 66acm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome