Patio Hammock Chairs with Stand and Cushion


Select
£83.99 Inc VAT (20%)


See all variants from £83.99

Description

Garden hammock chair: Sink in, hugs the body - super comfortable.Comfortable cushions: Hanging hammock has plush seat cushion, two armrest pillows and seat back cushion.Steel frame: Powder coated for extra strength, hanging hammock chair has a strong, supportive core.Easy to assemble: Required tools provided tools. Takes roughly 10 minutes to set up.Dimensions: 153H x 90W x 85Dcm. Seat: 50W x 45Dcm. Maximum load 120kg. Assembly required.

Feature Attributes

Finish:
Powder coat
Frame Material:
Steel
Maximum Load:
120 kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome