TILTING PARASOL: Fix to three different angles to shade against the sun and its rays, through different times of day. Handle to open and close parasols umbrellas easily.Φ2.63M CANOPY: Large patio umbrella offers plenty of shade from direct sunlight and light rain. Perfect for gardens, balconies, patios and other uncovered outdoor areas.ALUMINIUM POLE WITH CRANK HANDLE: Sturdy central core. Open and close the garden umbrellas easily with the easy-turn movement. Located on the side of the pole.SUITABLE BASES: All Outsunny standard bases are suitable - must be heavier than 25kg.DIMENSIONS: 2.63H x Φ2.35m. Pole: Φ38mm. ASSEMBLY REQUIRED - DO NOT LEAVE OPEN IN HEAVY WEATHER.