LARGE PROTECTION AREA: Our parasols umbrellas provide you and others with plenty of shade from direct sunlight. Our patio parasol is perfect to use outside and block out the sun on the porch, deck, garden, backyard, or by the poolSTEEL FRAME: A solid structure, umbrella for garden table stand in place all day long. Eight ribs connect to the canopy for extra strength. Powder coated steel pole for resistance to rust and stronger supportCRANK HANDLE: Easy crank open and closure as well as a vent so sun parasol can be more stable in the wind and cooler in the heat This large patio umbrella features push-button tilt so you can better control your shadeEASY TO SET UP AND DISMANTLE: Simply screw and unscrew the poles. Easy to store away this outdoor parasol when not needed. Umbrella pole diameter is 3. 8cm, fits most of patio furniture and umbrella baseDIMENSIONS: 2. 5H x ?2. 95 m Umbrella Pole ?38mm. UMBRELLA BASE EXCLUDED. NOTE: Do not leave it in heavy weather conditions.