Premium Plus Floor Divider Acrylic


£199.99 Inc VAT (20%)

See 2 Product Variants
£199.99

Description


Description unavailable

Feature Attributes

Type:
Protective Screens
Colour:
Transparent
Height:
1800 mm
Depth:
600 mm
Material:
Acrylic
Form:
Floor Standing

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome