THREE-PIECE SET: Our garden bistro sets includes two reclining armchairs and a matching table – an extra comfortable way for you to relax with a friend outdoors. Great for gardens, balconies and other outdoor spaces in your home.RECLINING CHAIRS: The garden bistro set for 2 manually go back to a maximum 150° angle. The footrest also goes up - you can lean back comfortably and have your legs supported too.ALUMINIUM WRAPPED IN RATTAN: This rattan 2 chairs and table set is made of powder coated for extra strength, the metal creates a solid under-structure, wrapped in weather-resistant PE wicker for extra durability. Comes with seat and back cushions for comfort.TWO-TIER TABLE: The rattan bistro furniture set come with a double side table, provide the amount of convenient holding room. Wood-effect top for style.DIMENSIONS: Chair: 103H x 67W x 82Dcm. Seat: 53W x 54Dcm. Table: 40H x 45W x 45Dcm. NO ASSEMBLY REQUIRED.