Single Sofa Bed Armchair Guest Sleeper Lounge with Pillow Grey


Select
£139.99 Inc VAT (20%)


See all variants from £139.99

Description

2-IN-1 DESIGN: Transforms from a single chair to a sofa bed - an excellent space saver for smaller spaces. Ideal for when visitors stay overnight, giving them somewhere proper to rest.ADJUSTABLE BACK: Can be set to five different positions, allowing you to find the perfect shape which supports you as you rest and sleep.STEEL FRAME: A solid structure which supports your body when in use. Four angled legs to keep the balance. SPONGE PADDING: Thickly filled, ensures you'll be sitting comfortably. Also comes with cushion for extra comfort and support.SUEDETTE UPHOLSTERY: Making the foldable bed soft to the touch and create a stylish look.FOLDING CHAIR BED DIMENSIONS: Chair: 80H x 65W x 69Dcm. Bed: 25H x 185.5L x 60Wcm. MAXIMUM LOAD 100KG. ASSEMBLY REQUIRED.

Feature Attributes

Load Capacity:
100 kg
Frame Material:
Steel
Assembly:
Required

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome