Flexible Stools with Height Adjust and Upholstered Seats


Select
£619.99 Inc VAT (20%)


See all variants from £619.99


Description unavailable

Feature Attributes

Product Type:
Office Stools
Seat Depth:
412 mm
Seat Width:
432 mm
Frame Colour:
Black
Supplied:
Assembled
Frame Material:
Plastic
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome