1. Furniture, Linens & Decor/
  2. Kitchen & Dining Furniture/
  3. Stools
Titan Stool
0
1

Titan Stool


28 Variants From
£139.99

Inc VAT (20%)

See 28 Product Variants
£139.99

Description

A high impact and durable stool with steel skid frame which helps to protect floors. Specially designed for use in laboratories. Stacks six high. Stool design conforms to the new standard for educational furniture; EN1729 Parts 1 & 2.

Feature Attributes

Seat Depth:

361 mm

Seat Width:

365 mm

Product Type:

Stool

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome