12V Battery Licensed Audi TT RS Ride-On Cars


£159.99 Inc VAT (20%)

See all variants from £159.99

Description

Fully licensed Audi TT RS ride-on: Supercars like this are among the most popular in the world – they stand out, turn heads and set new rules. Children will love cruising in this electric car.Manual or remote driven: Kids can use the steering wheel to navigate the electric ride on car, which has two speed settings. Adults can also join the fun by using the remote control, which has three speed settings.Safe to use: The seatbelt keeps them secure. Four wide tyres for a balanced and smooth ride. Openable doors to get in and out easily. Driving this baby electric car is smooth, safe and simple.Music: USB port included, which is MP3 compatible. Listen to personalised playlists, whilst cruising stylishly in this parental control car.Dimensions: 44H x 102L x 60Wcm. Seat: 21.5H x 35.5L x 19.5Wcm. For ages: 3-5 years. Adult supervision is advised. Maximum load 25kg. Assembly required. Two AAA batteries required (not included) .

Feature Attributes

Assembly:
Required
Maximum Load:
25 kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome