Kids Electric E Scooter Ride on Battery Children Toy Adjustable Seat 120W 500WAA1-022RD

Order Code: ZT3352164S

£109.99 Inc VAT (20%)


Description

OUTSTANDING PERFORMANCE: Contains two batteries, by charging 6-8 hours, the fast scooter can drive smoothly for 6-8km. The maximum speed can be reached 10km/h. Applicable age: 7-12 years oldADJUSTABLE HEIGHT: Designed as height-adjustable handle, can correctly position your kids' height. The powered scooter is equipped with a height adjustable seat, providing proper balance and comfort control while ridingFOLDABLE DESIGN: Quick folding mechanism allows it to be folded and unfolded quickly. Carry the kids scooter on public transportation, store it in your trunk of the car easily and any destination you desire effortlessly, occupying little space and suitable for travelSAFE BRAKING: Hand-activated rear brake provides optimum braking performance. Which automatically disengages power whenever you brake. The scooters for kids are equipped with 15cm solid PU tires, say goodbye to flat tires and maintenanceOverall Dimension: 76L x 38W x 86-96Hcm, Folded Size: 75L x 13W x 32Hcm

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome