2 Pieces Modern Upholstered Fabric Bucket Seat Dining Chairs Living Room


Select
£99.99 Inc VAT (20%)


See all variants from £99.99

Description

Set of two: A matching set for your home, in an armless design with softly curved lines, creating an elegant look which looks great placed anywhere.Velvet-feel upholstery: Classical colour finish, it is soft to the touch and sophisticated.Comfortable: Combines a deeply curved back, wide seat and thick foam padding to allow you to sink in and lean back.Steel frame: A sturdy core, which ensures stability and durability.Dimensions: 77H x 49W x 50Dcm. Seat: 46.5W x 42Dcm. Seat to floor: 46.5cm. Maximum load 120kg per seat. Assembly required.

Feature Attributes

Product Type:
Dining Chair
Frame Material:
Steel
Assembly Required:
Required

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome