Strong cantilever chrome frame.Padded armrests.Seat height: 490mm.H x W x D: 840 x 560 x 660mm.Suitable for use for up to 8 hours.Suggested max. weight of user: 115kg.Material: Fabric (PU version available) .Self assembly required.