Flaminia Loden Armchairs


£1,299.99 Inc VAT (20%)

See all variants from £1,299.99


Description unavailable

Feature Attributes

Seat Width:
470 mm
Frame Material:
Oak
Seat Height:
470 mm
Seat Depth:
450 mm
Overall Width:
580 mm
Product Type:
Armchairs
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome