Inc VAT (20%)
Stylish stitching and deep panel detailing on both back rest and seat.Chrome frame features designer arms with padding for extra comfort.Seat and back finished in soft PU.Matching Managers chair available.Seat height: 480mm.H x W x D: 1065 x 630 x 640mm.Suitable for use up to 5 hours per day.Suggested max. weight of user: 110kg.Self assembly required.
Seat Height:
480 mm
Frame Material:
Chrome
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy