Mila Multi-Purpose Chairs


£999.99 Inc VAT (20%)

See all variants from £999.99


Description unavailable

Feature Attributes

Product Type:
Multi-Purpose Chairs
Seat Height:
480 mm
Seat Depth:
500 mm
Overall Width:
560 mm
Seat Width:
500 mm
Supplied:
Assembled
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome