Comfortable reception seating.Deep foam seat and back, with black metal legs.Modular range; use on its own or arrange together for a unified look and large seating capacity.Seat height: 430mm.H x W x D: 800 x 520 x 670mm.Suitable for up to 8 hour usage per day.Suitable for users up to 115kg.Conforms to FIRA BS1335 (2000) part 2.5 year component and 2 year fabric guarantee.