Polyurethane Leather Stacking Conference Chairs


Select
£129.99 Inc VAT (20%)


See all variants from £129.99

Description

Wipe clean PU finish for hygiene.Padded seat and backrest.Seat height: 470mm.Stackable.Suitable for up to 8 hours use per day.Suggested max. weight of user: 140kg.

Feature Attributes

Material:
PU Leather
Seat Height:
470 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome