Stackable Polycarbonate Designer Visitor Chair


Select
£999.99 Inc VAT (20%)


See all variants from £999.99

Description

Beautifully made and durable polycarbonate chair.Modern iconic styling and Italian design.Built to level EN1022/10728/157323 for severe use.Suitable for use up to 8 hours per day.Suggested max. weight of user: 120kg.Seat height: 470mm.Supplied as a set of 4 chairs.Stackable up to 4 chairs.Stacked height 960mm.

Feature Attributes

Seat Height:
470 mm
Material:
Polycarbonate
Stacked Height:
960 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome