Tek Chair


£99.99 Inc VAT (20%)

See 2 Product Variants
£99.99

Description

High rise adjustment with gas lift. Posture shaped seat and adjustable glides. Gas operated seat height adjustment.
Maximum weight: 12 stones.

Dimensions:
Seat width: 430mm
Seat depth: 350mm
Seat height: 530 - 780mm
Back width: 360mm

**Please note this chair is not suitable for heavy commercial use***

Feature Attributes

Back Width:
360 mm
Seat Depth:
350 mm
Seat Width:
430 mm
Product Type:
Stool
Additional Features:
Height Adjustment

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome