Inc VAT (20%)
Description unavailable
Back Width:
485 mm
Seat Depth:
420 mm
Seat Width:
480 mm
Back Height:
350 mm
Weight:
4.96 kg
Width:
530 mm
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy