Ultralift PLUS


£529.99 Inc VAT (20%)

See all variants from £529.99

Description

A unique mechanism isolates the operating handle while the load is suspended. This ensures the load will not be released while the lifter is under tension. Every lifting magnet has a Safe Working Load (SWL) rating, which is three times less than the actual test load that the lifter has to lift before leaving the factory.

Powerful - Constructed using ultra high performance neodymium magnets.
Safe - A 3:1 safety factor.
Zero Running Costs - Permanent magnet technology requires no energy source.
Flexible - 2 pole design enables use on flat and round material.
Fast - The Ultralift™ safely lifts ferrous components in seconds.
Floor Saving - Goods are stored closer together - access is needed to the top face only.
Gentle - Goods are not marked or damaged.

See full description

Feature Attributes

Type:
Lifting Magnet
Compatible Material Shape:
Round,Flat
Material:
Neodymium
Special Features:
Handle Locking Mechanism,Permanently Magnetic
Maximum Operating Temperature:
80 °C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome