Ultralift TP Lifting Magnet


£729.99 Inc VAT (20%)

See 2 Product Variants
£729.99

Description

Specifically designed for lifting thin plate and removing single sheets from a stack. Operating handle works like a car handbrake. A button on the end operates a safety catch which prevents accidental switching while a load is being held. Simply attach the Ultralift TP to the hook of your crane or hoist and you're ready to go. Permanent magnets and manual switching mean no operating costs. Loads can be stored and accessed more efficiently as you only need access to the load's top face to attach the Ultralift TP.

Specification for Material Thickness 5mm:
Model No.: TP150. SWL (kg): 75. Max. Lgth. (mm): 1500.
Model No.: TP300. SWL (kg): 150. Max. Lgth. (mm): 2000.

Specification for Material Thickness 6mm:
Model No.: TP150. SWL (kg): 100. Max. Lgth. (mm): 1500.
Model No.: TP300. SWL (kg): 200. Max. Lgth. (mm): 2000.

Specification for Material Thickness 8mm:
Model No.: TP150. SWL (kg): 150. Max. Lgth. (mm): 1500.
Model No.: TP300. SWL (kg): 300. Max. Lgth. (mm): 2000.

Specification for Material Thickness 10mm:
Model No.: TP150. SWL (kg): 200. Max. Lgth. (mm): 1500.
Model No.: TP300. SWL (kg): 400. Max. Lgth. (mm): 2000.

Feature Attributes

Flat Product Minimum Compatible Thickness:
5.0 mm
Compatible Material Thickness:
5.0+ mm
Compatible Material Shape:
Flat Only
Type:
Lifting Magnet
Overall Depth:
74 mm
Special Features:
Permanently Magnetic
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome