Quantity | Price | Discount |
---|---|---|
1 - 4 | £45.99 | 0% |
5 + | £42.77 | 7% |
The AST-9294 offers ease of use, fast response, and high accuracy combined with the unique safety feature of a foldaway probe. It is ideally suited for liquid or semi-solid sampling having a pointed stainless steel probe which is adjustable through 45°, 90°, 135° or 180° angles. Ideal applications include industry, laboratory, education and food hygiene temperature tests.
-50° to 300°C x 0.1°
Measures °C or °F
Fast response time of 1 second
Min/max memory since power on or last reset
Data hold
Low battery indicator
Opening the probe switches the unit on
Auto power off after 1 hour of no activity or folding the probe away switches the unit off
Extra large 22mm LCD display with function indicators
ABS Case with a foldaway 130mm stainless steel probe
Probe adjustable through 45°, 90°, 135° or 180°
Supplied with a wrist strap & battery