Inc VAT (20%)
Bohler FOX CN 22/9 N is a rutile coated stainless steel electrode designed for welding ferritic-austenitic duplex steels, such as 1.4462 and UNS 31803. It is commonly used in off-shore engineering and the chemical industry, where high mechanical strength, toughness, and corrosion resistance are required.
FOX CN 22/9 N offers excellent positional weldability, making it ideal for pipe welding. It also has good wetting characteristics, slag removability, and resistance to porosity. The weld metal has a fully alloyed core wire that provides excellent corrosion resistance and a homogeneous microstructure with specified ferrite contents of 30-60 FN (WRC) and a Pitting Resistance Equivalent (PREN) of > 35.
Features
- Rutile coated for easy welding in all positions
- Excellent mechanical strength, toughness, and corrosion resistance
- Ideal for welding duplex stainless steels
- Good wetting characteristics, slag removability, and resistance to porosity
- Fully alloyed core wire for excellent corrosion resistance and a homogeneous microstructure
Benefits:
- Weld with confidence knowing that FOX CN 22/9 N will deliver the results you need
- Increase productivity with its excellent weldability and slag removability
- Reduce costs with its long service life and resistance to porosity
- Protect your assets with its superior corrosion resistance
Applications
- Off-shore engineering
- Chemical industry
- Pipe welding
- Other applications where high mechanical strength, toughness, and corrosion resistance are required
Material:
Stainless Steel
Product Type:
Electrodes
Length:
350 mm
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy