0
1
2
3
4
5

Submersible Drainage Pump with Sensor Probe KTSE80-3.7 400V C/w 15M Cable - PO/KTSE80-3.7

Order Code: ZT4808999S

£3,199.99 Inc VAT (20%)
£3,599.9911% off


Description

The KTSE range of submersible drainage pumps comes complete with an adjustable built-in level control probe that automatically starts and stops the pump operation to maximise efficiency and reduce power consumption.

The design has improved motor cooling due to the discharge channel being part of the motor housing, allowing the range to pump at low levels for long periods.

FEATURES
Capacity: up to 41.6 l/sec
Head: up to 48m
Power: 1.5kW to 15kW
Insulation class: F
Protection class: IP68
Motor temperature: 40°C
Maximum water depth: 25m
Power supply: Three phase, 400V-50Hz
BUILT-IN SENSOR PROBE
Protects against reverse phase, ensures correct impeller rotation
Protects against open phase or impeller jam, preventing accidental damage
Automatically stops the pump in the event of overload or abnormal voltage resets 5 minutes later
The water sensor's height is adjustable to control pump operation start and stop

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome