Waterproof Folding Probe Thermometer

Order Code: ZT2621933S

£84.99 Inc VAT (20%)


Description

The AST-161 thermometer offers ease of use, fast response, and high accuracy combined with the unique safety feature of a foldaway probe. It is waterproof to IP-67 rating. It is ideally suited for liquid or semi-solid sampling having a pointed stainless steel probe which is adjustable through 180°. Ideal applications include industry, laboratory, education and food hygiene temperature tests.

-50° to 300°C x 0.1°
Measures °C or °F
Fast response time of 1 second
Waterproof to IP-67
15mm hi-contrast LCD display with backlight
Min/max memory since power on or last reset
Data hold
Low battery indicator
Opening the probe switches the unit on
Auto power off after 4 minutes of no activity or folding the probe away switches the unit off
Extra large 22mm LCD display with function indicators
ABS case with a foldaway 130mm stainless steel probe
Probe adjustable through to 180°
Supplied with batteries

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome