Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
/
Laboratory Furniture
/
Lab Cabinets
Chemical Storage Cupboards, Tall with Vision Panel
By asecos
See all variants from
£2,199.99
Inc VAT (20%)
See all variants from
£2,199.99
Description unavailable
Feature Attributes
Material:
Sheet Steel
Number of Shelves:
3
Supplied:
Assembled
Shelf Material:
Sheet Steel, Galvanised
External Depth:
520 mm
External Height:
1950 mm
More attributes