FD Series Compact Scale


Select
Select
£619.99 Inc VAT (20%)


See all variants from £619.99

Description

The OHAUS FD is a rugged, multi-use portioning scale designed for use in food service applications. Ideally suited for food portioning and checkweighing, the FD combines an easily cleaned design, fast display and high precision load cell. Designed for use in restaurants, bakeries, food manufacturing and other areas requiring fast operation and flexibility, the OHAUS FD scale offers durability and cleanliness in one economical design.

Design Features: Manual or automatic tare, audible buzzer alerts, LED checkweighing lights, foot switch (optional)
Application: Weighing, Percent Weighing, Checkweighing
Display: Backlit liquid crystal display (LCD)
Operation: AC adapter (included) or rechargeable battery (included)Constructions: Stainless steel housing and platform, up-front level indicator

See full description

Feature Attributes

Power Output:
AC Adapter (Included), Rechargeable Battery (Included)
Display Type:
Backlit liquid crystal display (LCD)
Type:
Weighing, Percent Weighing, Checkweighing
Protection Rating:
IP43
Platform Width:
209 mm
Platform Length:
209 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome