0
1
2
3
4

Portable Fillable Plastic Free Standing Umbrella Base

Order Code: ZT2118111S

£102.99 Inc VAT (20%)


Description



This parasol base consists of 4 separate parts, it is in this way can it achieve the optimal firmness. Each segment can be filled with water, sand or the mixture of both to enhance the sturdiness . You can adjust the amount according to your needs. Our base is perfect as an umbrella base, no matter judging from its functional or quality.

Features:

Made of superior plastic, durable and robust
Easy to carry when empty
Contains 4 screws to ensure the stability of the parasol
Specifications

Dimension: 100cm W x 100cm D x 7.5cm H

Material: Plastic

Finish: Black

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome