81cm Cat Tree Kitten Activity Center Tower Scratching Post Lamb Cashmere PerchD30-269BN

81cm Cat Tree Kitten Activity Center Tower Scratching Post Lamb Cashmere PerchD30-269BN

Order Code: ZT3352972SCopy

£29.99 Inc VAT (20%)


Description

Two-tier Resting Tree: Their new-found favourite spot, allows them to get away from everyone and rest comfortably all day long. The spacious top sleeping area allows your cat to stretch out completely.Middle Scratching Posts: This cat tree tower safely allows your cat to sharpen their claws, deterring them away from using your furniture.Particle Board Frame: Ensures the cat activity centre is strong, durable and resistant to moisture and warping for reliability, with a heavy base to keep it upright.Top Basket: Their own spot to rest and relax, this cat play tower comes with a thick pillow for comfort. DIMENSIONS: 91H x 45L x 45Wcm. Top perch: 8H x 45L x 36Wcm.MAXIMUM WEIGHT 30KG. ASSEMBLY REQUIRED. The cat climbing tower is suitable for cats within 5 kg.

See full description
Specifications for 81cm Cat Tree Kitten Activity Center Tower Scratching Post Lamb Cashmere PerchD30-269BN
  • Product Type
    Cat Tree
  • Height
    91cm
  • Length
    45cm
  • Maximum Load
    30kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome