Outdoor Feral Cat House Insulated with Openable Roof - Charcoal Grey
0
1
2
3

Outdoor Feral Cat House Insulated with Openable Roof - Charcoal Grey

Order Code: ZT4184980SCopy

£75.99 Inc VAT (20%)


Description

Invest in your pet's happiness with our PawHut outdoor cat house. Crafted for cosiness, its foam insulation offers warmth, whilst the slanted asphalt roof shields from unpredictable weather – suitable for outdoors. With a middle panel entrance and a front door, feline friends can come and go as they please. Gift your pet a serene sanctuary, turning your outdoor space into a wonderful haven. - Six sides of foam insulation, maintaining a comfortable temperature inside the cat house
- With an openable roof and removable bottom floor, it's easy to access and clean
- The slanted asphalt roof offers weather protection
- A curtained door and middle entrance, providing privacy and easy access
- A fir wood structure for durability
- Suitable for 1-2 cats, each up to 5kg
- Assembly required- Colour: Charcoal grey and black
- Material: Fir wood and foam
- Dimensions: With eave: 68.5H x 85L x 50Wcm. Rear eave height: 62cm. Main house: 45H x 80L x 45Wcm. Inside dimension: 41.5H x 73L x 40Wcm. Middle entrance: 20H x 18.5Wcm. Door opening: 22H x 18Wcm. Door eave: 6H x 22.5W x 9.5Dcm. Off the ground: 21cm
- Item label: D30-787V00CG

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome