0
1
2
3

Dog Crate Furniture End Table with Soft Washable Cushion Lockable Door

Order Code: ZT4184683S

£123.99 Inc VAT (20%)


Description

This PawHut dog crate cage, fused with a side table, is great for when you need pets to stay put. It's a spacious crate with a cushioned bottom for added comfort, whilst the steel wire keeps their space well ventilated – it also lets them look out, so they don't feel trapped. The latch keeps them securely inside, giving you peace of mind. Finished with a wide top, which can be used for displaying your favourite pieces, bringing style into your home. Something for you and pets to enjoy. - A softly cushioned resting spot – cushion can be machine washed, keeping their space clean and cosy
- Strong steel wire, keeping pets securely inside and ensures their space stays cool
- Can be used as a nightstand or side table
- Front entrance for easy access
- Stylish appearance, fitting well with home décor
- Adjustable feet keep the crate level on sloped surfaces
- Suitable for large dogs and below, up to 35kg and 60cm in length
- Assembly required- Colour: Graphite wood effect, white, black and grey
- Material: Particleboard, plush, steel and polyester waddling
- Dimensions: 75H x 105W x 68Dcm. Inside cage: 69H x 100W x 62.5Dcm. Cushion: 103L x 66W x 5Dcm. Door: 46H x 65Wcm. Leg height from the ground: 4.5cm. Door mesh spacing: 4.3cm
- Weight capacity: Inside and top: 30kg
- Item label: D02-140V72GY

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome