SP Avalon 2 Door Grey Basin Unit 500mm W 500mm x H 823mm x D 427mm High gloss white PVC finish 18mm E1 standard MDF carcass Cushioned soft closed doors Chrome finish handles Compatible with 500mm SPF500 basin (Sold separately) 10 Year Guarantee
Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.