Plastic Water Stop Hose Connector


£2.79 Inc VAT (20%)
Up to 6.5% off

See all variants from £2.79

Description

The Faithfull Plastic Waterstop Connector is ideal for use at the end of a hose run where a nozzle, gun or sprinkler is to be connected. Their internal non-return valve ensures that the water stops flowing once they are disconnected or when there is no accessory attached. This permits the user to change accessories and remain dry, and helps prevent water from being wasted. Manufactured from tough ABS plastic with a TPR soft grip coating that provides a comfortable non-slip grip for easy connection/disconnection even when wet. Hose connectors have a three-point fixing system that provides a strong watertight seal and a push fit, pull back quick-release mechanism, that enables accessories to be securely attached and disconnected in seconds.

Feature Attributes

Type:
Water Stop
Material:
Plastic
Fitting Type:
Water Stop

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome