2.5 X 2.5M Garden Pop Up Tent Gazebo


£63.99 Inc VAT (20%)
Up to 5.5% off

See all variants from £63.99

Description

SIMPLE SET-UP: The garden gazebo sets up in minutes and no tools are required. The large shade is ideal for picnic, pool party or other outdoor events.PROTECTIVE GARDEN TENT: The water-resistant silver-coated cover made of 210D Oxford fabric helps to block harmful UV rays.STABLE STANDING: The camping gazebo made from a rust-resistant powder-coated steel frame to endure weather elements. The angled legs, 4 ropes and 8 stakes ensured a stable standing.PORTABLE: The easy folding design and the portable carrying bag makes this market stall gazebo space saving to storage and easy to transport.Base Size: 297L x 297Wcm, Canopy Top Size: 240L x 240W, Top Height: 250cm, Eaves Height: 192cm. NOTE: Please do not leave the tent under extreme weather such as strong wind and heavy rain.

Feature Attributes

Eaves Height:
192 cm
Top Height:
250 cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome