Provide cover for yourself outdoors instantly, with bright lights anytime, thanks to this Outsunny LED light door awning. The frame is made from an aluminium and metal blend - a tough core. The LED light strips can be turned on/off anytime: great for night times. Use the included mounting hardware you can install this outdoor garden awning on a concrete, solid brick wall and even on a wooden fence, any door, balcony patio or window.
Remote control included. Crank handle for manual operation (must be installed on left side)
Aluminium frame for a strong core
LED lights strips can be turned on/off anytime
270g/m² PU-coated polyester canopy to protect from sun glare and UV rays
14-30° adjustable up/down canopy angle
Half cassette case for canopy and frame protection
Recommended for concrete walls, hardwood and solid brickwork walls, assembly required
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy