1. Maintenance & Outdoor/
  2. Lawn & Garden/
  3. Canopies, Coverings & Outdoor Structures/
  4. Gazebos, Canopies & Shelters
3 X 3 Metal Gazebo Pavilion Garden Party Tent Shelter

3 X 3 Metal Gazebo Pavilion Garden Party Tent Shelter


2 Variants From
£183.99

Inc VAT (20%)

Up to 3% off
See 2 Product Variants
£183.99

Description

Practical design: Outsunny's 3x3 (m) metal frame gazebo is designed to provide a cool place for outdoor parties, family picnics, garden barbecues, and other social gatherings.Mesh side: The mesh netting on each side of the patio gazebo offers protection while still allowing a breeze to pass through and protecting you from insects, sun and rain while adding more privacy.Steel frame construction: The powder-coated steel support poles and 8 ribs make this a garden pavilion that can be used for years to come. 17 ground stakes are included for added stability.Double-tier roof: The two-tier roof makes the whole gazebo more beautiful and allows for better airflow without sacrificing protection, reduce heat and wind stress on the canopy. There is mesh in the roof vents to keep sting out.Overall size: 295 L x 295 W x 275 Hcm. Column Spacing: 173L x 173Wcm.

Feature Attributes

Frame Material:

Steel

Type:

Gazebo Pavilion

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome