1. Maintenance & Outdoor/
  2. Lawn & Garden/
  3. Canopies, Coverings & Outdoor Structures/
  4. Gazebos, Canopies & Shelters
3 X 3m Retractable Pergola Canopy with Curtains, Metal Frame

3 X 3m Retractable Pergola Canopy with Curtains, Metal Frame


2 Variants From
£379.99

Inc VAT (20%)

See 2 Product Variants
£379.99

Description

Retractable roof: Top of garden pergola easily moves across to different positions - dealing with varying amounts of light and positions is easy. PU coated for extra durability.Four curtains: On all sides, create an open or closed area in this metal pergola easily.Metal frame: A strong core for this garden gazebo. Anti-rust coating makes it suitable for outdoors.Accessories included: Pergola kit formed of sixteen ground stakes and eight expansion screws to pin to ground.Dimensions: 227H x 300L x 300Wcm. Column spacing: 288L x 288Wcm. Do not leave up in extreme weather conditions.

Feature Attributes

Material:

Metal Frame

Size:

3 x 3 m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome