1. Maintenance & Outdoor/
  2. Lawn & Garden/
  3. Canopies, Coverings & Outdoor Structures/
  4. Gazebos, Canopies & Shelters
Outdoor Curved Window Porch Door Canopy Awning

Outdoor Curved Window Porch Door Canopy Awning


2 Variants From
£42.99

Inc VAT (20%)

See 2 Product Variants
£42.99

Description

Door & Window Awning: Features weather resistance, this front door canopy
offers protection from sun and rain and allows you a longtime utility with such a light yet sturdy outdoor decoratorDurable & Strong: Built with 5mm hollow polycarbonate material, sturdy polypropylene bracket and high-quality aluminum bars to secure the PC board. A door canopy provides your guests or patrons with shelter from harsh weather conditions.Sunshade & Rain: Made of sturdy material, the outdoor canopy can prevent the sun in summer and provide a water-resistant use experience. It creates an attractive entrance for your house and protects your visitors from rain, snow and harmful ultraviolet rays.Curved Design: The curved shape makes this porch canopy a better protection area and the contemporary design match nearly any home or outdoor decor. Perfect for windows and doors, residential or commercial applicationsEasy to Install: Comes with all accessories needed to attach and fix securely properly. Dimensions: 23H x 75L x 195Wcm. Wall bracket: 75L x 23Hcm.

Feature Attributes

Product Type:

Door & Window Awning

Blade Material:

Polycarbonate

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome