36Cm (14”) Cutting Width, 2Mm Twin Line, Variable Speed Trigger, Split Shaft For Transport, Bump Feed Head, Ergonomic Front Handle, Digi-Pro Brushless Motor, Up To 50 Minutes Runtime (4Ah Battery), 60V High Power Interchangeable Battery System, Greenworks 60V Lithium-Ion Battery Delivers Fade-Free Power With No Memory Loss After Charging. 60 Minutes Full Charge Time. Complete With An Led ‘Fuel’ Indicator, You Always Know How Much Power You Have Left., Product Weight: 3.60Kg, 3 Year Domestic Warranty, , ,