1. Maintenance & Outdoor/
  2. Lawn & Garden/
  3. Canopies, Coverings & Outdoor Structures/
  4. Greenhouses & Accessories

Wooden Cold Frame Greenhouse for Plants Vegetables Flowers


Select
See all variants from
£119.99Inc VAT (20%)

See all variants from £119.99

Description

Suitable size: Generous amount of room is ideal for growing and nurturing smaller plants, vegetables and fruits etc. Inner three-tier area for organised growing space.Polycarbonate panels: Transparent finish of the small greenhouse allows lots of sunlight through for growth, thick formation to help keep heat inside as best as possible.Multiple openings: Our wooden mini greenhouse features two doors and openable roofs to access inside easily and also ensure light and air circulation.Adjustable shelves: There are 2 shelves in the small wooden greenhouse, which can be adjusted in 3 levels to meet your different needs.Dimensions: 138H x 80L x 46.5Wcm. Shelf: 72.8L x 42Wcm.
MAXIMUM LOAD 20KG PER SHELF. ASSEMBLY REQUIRED.

Feature Attributes

Product Type:
Cold Frame Greenhouse