Fakro Slate Flashing 55cm x 78cm Flashing for centre pivot roof windows. For slated roof coverings up to 10mm thickness (2 x 5mm) Provides durable and neat fit with slates. Ensures good drainage of rainwater and melted snow from the window and protects from the wind. Grey � brown (RAL 7022) matches perfectly any standard roof colour.
Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.