1. Maintenance & Outdoor/
  2. Hardware & Building Materials/
  3. Door Hardware & Components/
  4. Door Latches/
  5. Hasps & Staples
140 Series Diskus Hasp & Staple

140 Series Diskus Hasp & Staple


3 Variants From
£19.99

Inc VAT (20%)

See 3 Product Variants
£19.99

Description

140 Series hasp and staple suitable for the Diskus® padlock. Combines a high level of security with an extremely high level of anti-corrosion. Specially designed staple protects shackle opening of Diskus® locks. Only Carded versions include screws & fixings. Specification 140/120 for flush closing doors: Length: 120mm.140/190 for doors not closing flush: Length: 190mm. Width: 56mm.Shackle Bore: 12.5mm.

Feature Attributes

Width:

56 mm

Shackle Bore:

12.5 mm

Type:

High Security

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome