1. Maintenance & Outdoor/
  2. Hardware & Building Materials/
  3. Door Hardware & Components/
  4. Door Latches/
  5. Hasps & Staples
28 Series Diskus Padlock

28 Series Diskus Padlock


2 Variants From
£26.99

Inc VAT (20%)

See 2 Product Variants
£26.99

Description

The ABUS 28 Series Diskus® Padlock protects your valuables you store in barns, cupboards, cellars or behind doors and gates, for example. It has a stainless steel lock body and a special hardened steel shackle, which makes it particularly tamper-proof. A precision pin tumbler cylinder with anti-pick pins provides additional security.  The round shape with narrow stirrup opening and the welding seam ensure solid safety. The seam holds the two stainless steel shells together is also hand-welded on the Diskus® 28, which leaves our production facility in Volmarstein (Germany). This means the two halves cannot be easily broken apart. This padlock is key retaining: locking only with the key (lock retains key until locked). Made in Germany.

Feature Attributes

Type:

Keyed

Padlock Type:

Disc